Three-Phase General Purpose Motor, 15 HP, 254/6T Frame, 1,775 Nameplate RPM 20 1/2 in Overall Length

  • Mfr # 01518OT3E254T-SG

  • Zoro # G712748198


product price:  $1,744.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
1,775
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01518OT3E254T-SG
Zoro #
G712748198
UPC #
7909158564200
Country of Origin
Multiple

Dimensions

Length Less Shaft
16 1/2 in
Overall Length
20 1/2 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
1,775
Voltage
190V AC, 220V AC, 230/460V AC, 380/415V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.6 A
Frame
254/6T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
220V AC, 230V AC, 380V AC, 415V AC, 460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
NEMA MG-1
CC Number
CC029A
RPM @ 50Hz
1,465/1,470
Usable @ 200V
No
Motor Sub Application
General Purpose, Inverter Duty
Weight
190 lb
Removable Base
Regreasable
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
190-220/380/415V AC
HP @ 50Hz
15 hp
Usable @ 208V
No
Motor Thermal Protection
None
Duty Cycle
Continuous
Bearing Protection
AEGIS(R) Rings

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 15 HP, Nameplate RPM 1,775, Frame 254/6T, Voltage 190V AC, 220V AC, 230/460V AC, 380/415V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 18.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,701-1,800, NEMA MG-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.