Three-Phase General Purpose Motor, 150 HP, 444/5TS Frame, 460V AC Voltage, 3580 rpm Nameplate RPM

  • Mfr # 15036EG3G445TS-W22
  • Zoro # G9888821
product price: 
$
19,517.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
150
Nameplate RPM
3580 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
163.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15036EG3G445TS-W22
Zoro #
G9888821
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
150
Nameplate RPM
3580 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
163.0 A
Frame
444/5TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT & 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Duty Cycle
Continuous
RPM @ 50Hz
2975/2980 rpm
HP @ 50Hz
150
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
181, 185, 194 A
Voltage @ 50Hz
380, 400, 415
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
1,903 lb
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
150 hp
Sub Application
Air Compressor, Fan/Blower
Full Load Current @ 50 Hz
181, 185, 194 A
Nameplate Service Factor @ 50 Hz
1.25
Nameplate RPM @ 50 Hz
2,975/2,980 RPM
NEMA Design Class
A
Product Type
General Purpose Motor
Number of Speeds
1
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Full Load Current @ 60 Hz
163.0 A
Manufacturers Warranty
3 yr
Insulation Class
F
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
3,580 RPM
Nameplate Horsepower @ 60 Hz
150 hp

Dimensions

Length Less Shaft
36 11/16 in
Overall Length
41 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
2 3/8 in
Frame Size
444-5TS
Wire Rope Length
41 7/16 in
Length
41 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 3580 rpm, Frame 444/5TS, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 163.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & reviews