Three-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 03018OT3E286TC-W40

  • Zoro # G9962382


product price: $2,579.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
69.8/34.9 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03018OT3E286TC-W40
Zoro #
G9962382
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 1/16 in
Overall Length
24 11/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1,770
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
69.8/34.9 A
Frame
286TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
4:1 CT and 10:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
405 lb
Usable @ 208V
Yes
Usable @ 200V
No
NEMA Design
None
Duty Cycle
Continuous
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 30 HP, Nameplate RPM 1,770, Frame 286TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 69.8/34.9 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1701-1800, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.