Three-Phase General Purpose Motor, 60 HP, 364/5T Frame, 575V AC Voltage, 1780 rpm Nameplate RPM

  • Mfr # 06018OT3H364T

  • Zoro # G9870664


product price:  $5,188.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Nameplate RPM
1780 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
55.9 A
Frame
364/5T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018OT3H364T
Zoro #
G9870664
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 7/8 in
Overall Length
29 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
60
Nameplate RPM
1780 rpm
Voltage
575V AC
Motor Mounting Type
Rigid Base
Full Load Amps
55.9 A
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium Rated
Usable @ 208V
No
NEMA Design
B
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Weight
788 lb
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 60 HP, Nameplate RPM 1780 rpm, Frame 364/5T, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 55.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.