Three-Phase General Purpose Motor, 60 HP, 364/5TC Frame, 230/460V AC Voltage, 1775 rpm Nameplate RPM

  • Mfr # 06018ET3E364TC-W22

  • Zoro # G9858177


product price:  $6,969.59
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
143.0/71.6 A
Frame
364/5TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06018ET3E364TC-W22
Zoro #
G9858177
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
28 3/8 in
Overall Length
34 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
60
Nameplate RPM
1775 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
143.0/71.6 A
Frame
364/5TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 200V
No
Duty Cycle
Continuous
Full Load Amps @ 50Hz
67.4, 69.1, 71.0, 80.2, 82.6, 86.5 A
RPM @ 50Hz
1480/1485/1470/1475 rpm
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
50, 60
Weight
908 lb
Usable @ 208V
Yes

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 1775 rpm, Frame 364/5TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 143.0/71.6 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.