Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Hazardous Location Motor, 100 hp HP, 404-5TS Frame, 460V AC Voltage

  • Mfr # 10036ST3QIE405TS-W22

  • Zoro # G9957342


product price: $11,576.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100 hp
Nameplate RPM
3,600 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
110.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10036ST3QIE405TS-W22
Zoro #
G9957342
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
32 1/2 in
Overall Length
36 3/4 in
Shaft Dia.
2 1/8 in
Shaft Length
4 1/4 in
Manufacturers Warranty Length
5 yr

Details

Item
Severe Duty Motor
HP
100 hp
Nameplate RPM
3,600 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
110.0 A
Frame
404-5TS
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
1,116 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Motor Sub Application
IEEE 841 Severe Duty
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 100 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 110.0 A, 404-5TS Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.