Three-Phase Hazardous Location Motor, 20 hp HP, 256TC Frame, 230/460V AC Voltage

  • Mfr # 02018ST3QIE256TC-W22

  • Zoro # G9962364


product price: $2,436.86
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

HP
20 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
24.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018ST3QIE256TC-W22
Zoro #
G9962364
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
5 yr

Details

Item
Severe Duty Motor
HP
20 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
24.1 A
Frame
256TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
20:1 CT and 1000:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Weight
367 lb
Usable @ 200V
Not Usable at 200V
Motor Sub Application
IEEE 841 Severe Duty
Number of Wires
12
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 20 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 24.1 A, 256TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, C-Face, NEMA Design Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.