Shop WEG

Three-Phase Metric Motor, 125 HP, 315S/M Frame, 460V AC Voltage, 1190 rpm Nameplate RPM

  • Mfr # 09012ET3Y315S/M-W22

  • Zoro # G9833345


product price:  $17,308.72
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1190 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
146.0 A
Frame
315S/M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09012ET3Y315S/M-W22
Zoro #
G9833345
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
1,104 mm
Overall Length
1,274 mm
Shaft Dia.
80 mm
Shaft Length
170 mm
Frame Size
315S/M
Shaft Diameter
80 mm

Details

Item
Metric Motor
HP
125
Nameplate RPM
1190 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
146.0 A
Frame
315S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
991/992/993 rpm
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
125
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1
NEMA Design
N
Weight
2,531 lb
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
163, 167, 170 A
Kw
90.0
Shaft Design
Keyed
Product Type
Metric Motor
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
163, 167, 170 A
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Nameplate RPM @ 50 Hz
991/992/993 RPM
Sub Application
Air Compressor, Fan/Blower
Number of Speeds
1
Full Load Current @ 60 Hz
146.0 A
NEMA Design Class
N
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 50 Hz
1
Insulation Class
F
Frequency
60 Hz
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
125 hp

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, 90.0 kW, Nameplate RPM 1190 rpm, Frame 315S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 146.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.