Three-Phase Metric Motor, 75 HP, 250S/M Frame, 460V AC Voltage, 3570 rpm Nameplate RPM

  • Mfr # 05536ET3Y250S/M-W22

  • Zoro # G9833406


product price:  $8,763.83
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
80.3 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05536ET3Y250S/M-W22
Zoro #
G9833406
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
825 mm
Overall Length
965 mm
Shaft Dia.
60 mm
Shaft Length
140 mm
Shaft Diameter
60 mm
Frame Size
250S/M

Details

Item
Metric Motor
HP
75
Nameplate RPM
3570 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
80.3 A
Frame
250S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
75
RPM @ 50Hz
2960/2965 rpm
Weight
1,145 lb
NEMA Design
A
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
100.0, 92.5, 95.5 A
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
Kw
55.0
Frequency
60 Hz
Full Load Current @ 60 Hz
80.3 A
Number of Speeds
1
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
100.0, 92.5, 95.5 A
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate RPM @ 50 Hz
2,960/2,965 RPM
Insulation Class
F
Nameplate Horsepower @ 50 Hz
75 hp
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 50 Hz
1
Product Type
Metric Motor
NEMA Design Class
A
Sub Application
Air Compressor, Fan/Blower

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, 55.0 kW, Nameplate RPM 3570 rpm, Frame 250S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 80.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.