Shop WEG

Vector Duty Motor

  • Mfr # 02018NT3FVD256TC-W22
  • Zoro # G222903773

product price: 
$
3,719.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Duty Cycle
Continuous
Phase
Three
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Motor Design
Three-Phase
Series
W22
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02018NT3FVD256TC-W22
Zoro #
G222903773
UPC #
7909158770717
Country of Origin
Mexico
Duty Cycle
Continuous
Phase
Three
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Motor Design
Three-Phase
Series
W22
Nominal Efficiency
93 %
Maximum Operating Frequency
60 Hz
NEMA Design Class
B
Insulation Class
H
Item
Vector Motor
Maximum Speed
1,800 RPM
Weight
366 lb
Torque
59 ft-lb
Standards
ISO 12944
Frame Material
Cast Iron
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
53.2/26.6 A
Constant Torque Rating
1000:1
Manufacturers Warranty
36 mo
Efficiency Rating
Premium Efficiency (IE3)
Inverter Rated
Inverter Rated
Encoder Acceptable
Yes
Nameplate Service Factor @ 60 Hz
1
Product Type
Vector Motor
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
20 hp

Dimensions

Encoder Shaft Diameter
5/8 in
Shaft Length
3 3/4 in
Frame Size
254-6TC
Wire Rope Length
25 9/16 in
Encoder Shaft Length
1 3/4 in
Length Less Shaft
18 3/4 in
Shaft Diameter
1 5/8 in
Overall Length
25 9/16 in
Length
25 9/16 in

Description

Vector Motor, Three Phase, Motor Design Three-Phase, Torque 59 ft-lb, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Inverter Rated Inverter Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.