Zoro Homepage

8614770000, Weidmuller, WAVEFILTER 10A

  • Mfr # 8614770000

  • Zoro # G015192308


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Depth
73.4 mm
IP Rating
IP20
Width
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8614770000
Zoro #
G015192308
UPC #
-
Country of Origin
Poland

Dimensions

Depth
73.4 mm
Width
22.5 mm

Details

IP Rating
IP20

Description

WAVESERIES, Surge protection, Surge protection, Attenuation at 100 MHz: 40 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.