Heavy-Duty Connectors, Hdc Insert, Concept Module, 10PK
- Mfr # 1682160000
- Zoro # G614633134
product price:Â
$
44.39
/pk of 10, $4.44/ea
Key Features
Type
Crimp
Color
Black
Minimum Wire Size
20 AWG
Maximum Voltage
100V
Current
4 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1682160000
- Zoro #
- G614633134
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Minimum Wire Size
- 20 AWG
Details
- Item
- HDC Insert
- Type
- Crimp
- Color
- Black
- Maximum Voltage
- 100V
- Current
- 4 A
- UL 94 Flammability Rating
- V-0
- RoHS Compliant
- Yes
Description
Heavy-duty connectors, HDC insert, ConCept module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.