Shop WEIDMULLER
See all product information
Create Account
TRPL 24VUC 1NO, 10PK
- Mfr # 2773980000
- Zoro # G914633704
product price:
$
250.99
/pk of 10, $25.10/ea
Free Shipping & Returns
Key Features
Mounting Style
DIN Rail
Current Rating
6 A
Coil Voltage
24V DC
Contact Rating (AC)
250 V
Contact Form
1 NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2773980000
- Zoro #
- G914633704
- UPC #
- -
- Country of Origin
- Germany
- Mounting Style
- DIN Rail
- Current Rating
- 6 A
- Coil Voltage
- 24V DC
- Contact Rating (AC)
- 250 V
- Contact Form
- 1 NO
- Item
- Compact Relay Module
- Electrical Connection
- Push-in
- Contact Rating (DC)
- 24 V
Description
TERMSERIES-compact, Relay module, Number of contacts: 1, NO contact AgNi, Rated control voltage: 24 V UC ±10 %, Continuous current: 6 A, PUSH IN, Test button available: No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.