Shop WEILER

804-56494 Adapter Nut Kit Angle Grinders

  • Mfr # 804-56494

  • Zoro # G304173148


product price:  $71.99
/ea

Key Features

Arbor Dia
7/8 in
Hub Material
Zinc
Construction
Steel
Tool Length
4 in
Spindle Thread Size
5/8-11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-56494
Zoro #
G304173148
UPC #
12382564940
Country of Origin
China

Dimensions

Tool Length
4 in
Spindle Thread Size
5/8-11 in
Width
2 in

Details

Item
Adapter Nut Kit
Arbor Dia
7/8 in
Hub Material
Zinc
Construction
Steel

Description

  • Thread TPI or Pitch: 5/8" - 11".
  • Type: Nut.
  • Used With: 4-1/2" and 5" Angle Grinders.
  • High quality components.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.