End Brush, Stem Mount Banded, 1/2 in dia Brush, 1/4 in Shank dia, Crimped Filament/Wire Type, 0.0104

  • Mfr # 11101

  • Zoro # G708728036


product price:  $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Bristle Length
9/16 IN
Brush Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101
Zoro #
G708728036
UPC #
12382111014
Country of Origin
United States

Dimensions

Bristle Length
9/16 IN
Brush Dia.
1/2 in
Wire Dia.
0.010 IN

Details

Bristle Type
Crimped
Abrasive Material
Steel
Compatible Tool Type
CNC/Milling/Automatic Machine | Die Grinder | Drill | Drill Press | Right Angle Die Grinder | Straight Grinder
Max. RPM
25000
Primary Material Application
Steel | Armored Steel | Cast Iron | Ductile Iron | Tool Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.