
Type 27, 7.0000 Inches Dia, 0.060 IN Thick, Aluminum Oxide, 60 Grit
Mfr # 58107
Zoro # G600942738
product price: $3.89
/eaSold in multiples of 25 for $97.25
Key Features
Wheel Type
Type 27
Overall Diameter
7.0000 Inches
Overall Thickness
0.060 IN
Grit
60
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58107
Zoro #
G600942738
UPC #
12382581077
Country of Origin
United States
Dimensions
Overall Diameter
7.0000 Inches
Overall Thickness
0.060 IN
Connector Size
7/8 in
Details
Wheel Type
Type 27
Grit
60
Primary Material Application
Stainless Steel
Abrasive Material
Aluminum Oxide
Description
Tiger INOX 7 inch type 27 depressed center cutting wheels are specifically designed for high performance when cutting stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The depressed center provides added clearance when working at a constrained angle and .060" wheel thickness is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.