Weiman

Stainless Steel Cleaner and Polish, 17 oz Aerosol Spray


product price: $8.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Chemicals For Use On Stainless Steel
  • Fragrance Unscented
  • Cleaner Form Aerosol
  • Capacity 17 oz
  • Wipes Application Stainless Steel Appliances
See all product information

Product Information

Dimensions

Container Size 17 oz

Details

Chemicals For Use On Stainless Steel
Fragrance Unscented
Cleaner Form Aerosol
Capacity 17 oz
Wipes Application Stainless Steel Appliances
Standards Good Housekeeping Seal of Approval
Form Aerosol
Net Weight 1.4 lbs
For Use On Stainless Steel Appliances
Container Type Aerosol Spray
Effective to Remove Fingerprints; Water spots; Dust; Dirt

Description

Cleanser is specially formulated for stainless steel surfaces. It is excellent for removing dirt, residue, fingerprints, water spots, and more. It provides a brilliant, streak-free shine without any hard rubbing. In addition to cleaning and polishing, it protects your stainless steel by leaving a shiny, protective barrier that resists fingerprints and repels dust and dirt. Recommended for all stainless steel, including large appliances like refrigerators, dishwashers, ovens, and stoves as well as the exteriors of smaller appliances such as microwaves, toasters and coffeemakers. Also excellent for stainless steel countertops, outdoor stainless steel kitchen elements and BBQ grills.


  • •Designed for stainless steel surfaces.
  • •Special formula removes dirt, residue, fingerprints, water spots and more.
  • •Provides a brilliant streak-free shine without any hard rubbing.
  • •Protects stainless steel by leaving a shiny, protective barrier that resists fingerprints and repels dust and dirt.
  • •Recommended for all stainless steel including large appliances like refrigerators, dishwashers, ovens, and stoves; plus the exterior of small appliances such as microwaves, toasters and coffeemakers.
  • •Also excellent for stainless steel countertops, outdoor stainless steel kitchen elements and BBQ grills.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.