Shop WEIMAN

Stainless Steel Cleaner and Polish, 17 oz, Aerosol Can, Ready to Use

  • Mfr # 49
  • Zoro # G1453492

product price: 
$
9.29
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49
Zoro #
G1453492
UPC #
041598000492
Country of Origin
United States

Dimensions

Cleaner Container Size
17 oz
Size
17 oz
Container Size
17 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Hydrotreated Light, Liquefied, Petroleum, Petroleum Distillates, Petroleum Gases, White Mineral Oil
Primary Chemical
None
Standards
EPA Registered, FDA Approved, OSHA, UL
Net Weight
17 oz.
Effective to Remove
C. Difficile Spores, Hepatitis A
Flash Point
200 Degrees F
Container Type
Aerosol Spray Can
Item
Metal Cleaner and Polish
Sub-Category
Metal
VOC Content
15%
RTU Yield per Container
Ready to use
Form
Aerosol
For Use On
Stainless Steel
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Surfaces for Use On
Stainless Steel
Properties
No Rinse Required
Minimum Effective Temperature
65 Degrees F
Nonflammable
No
Biodegradable
No
Maximum Effective Temperature
87 Degrees F
Maximum Drying Time
4 min
Rinse Required
No
Minimum Drying Time
4 min

Description

Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 17 oz, Container Type Aerosol Spray Can, Properties No Rinse Required, Ready to Use, Standards EPA Registered, FDA Approved, OSHA, UL, Surfaces for Use On Stainless Steel, Maximum Drying Time 4 min, Maximum Effective Temperature 87 Degrees F, Minimum Drying Time 4 min, Minimum Effective Temperature 65 Degrees F, Flash Point 200 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use, VOC Content 15 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.