Shop WEINTEK
See all product information
Create Account
10.1" Advanced HMI, High Resolution
- Mfr # cMT3108XP
- Zoro # G424223952
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Product Type
HMI with WVA Display
Pixel Resolution
1280 x 800 Pixels
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Communication Protocol
CANopen
Memory Type
1 GB RAM, 4 GB Flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3108XP
- Zoro #
- G424223952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- HMI with WVA Display
- Pixel Resolution
- 1280 x 800 Pixels
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Communication Protocol
- CANopen
- Memory Type
- 1 GB RAM, 4 GB Flash
- Voltage
- 24V DC
- Touchscreen Technology
- Capacitive
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Display Type
- LCD
- Item
- Advanced HMI
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Touchscreen Touch Type
- Multi-Touch
Description
Advanced HMI, LCD, Voltage 24V DC