Shop WEINTEK
See all product information
Create Account
10.1" Handheld HMI w/ 6M Cable
- Mfr # cMT3106XM06
- Zoro # G824224054
product price:Â
$
2,815.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
116.8 mm
Overall Width
302.7 mm
Voltage
24V DC
Communication Protocol Method
Ethernet, RS-485, USB
Features
Fan-Less Cooling system, IP65-Rated Full Enclosure Protection, Wall Mounting Bracket for Secure Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT3106XM06
- Zoro #
- G824224054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 116.8 mm
- Overall Width
- 302.7 mm
- Display Screen Size
- 10.1 in
- Overall Height
- 240 mm
- Fits Chest Size
- Fan-Less Cooling system, IP65-Rated Full Enclosure Protection, Wall Mounting Bracket for Secure Installation
Details
- Voltage
- 24V DC
- Communication Protocol Method
- Ethernet, RS-485, USB
- Features
- Fan-Less Cooling system, IP65-Rated Full Enclosure Protection, Wall Mounting Bracket for Secure Installation
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Display Type
- LCD
- Memory Type
- 1 GB RAM, 4 GB Flash
- Touchscreen Technology
- Resistive
- Pixel Resolution
- 1024 x 600 Pixels
- Item
- Handheld HMI
- Product Type
- WVA Handheld HMI
- Touchscreen Touch Type
- Single Touch
Description
Handheld HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.