Shop WEINTEK
See all product information
Create Account
10.1" Standard HMI
- Mfr # cMT2108X2
- Zoro # G624224230
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
Overall Depth
38 mm
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Memory Type
1 GB RAM, 4 GB Flash
Pixel Resolution
1024 x 600 Pixels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT2108X2
- Zoro #
- G624224230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Pixel Resolution
- 1024 x 600 Pixels
- Display Type
- LCD
- Product Type
- HMI with WVA Display
- Touchscreen Technology
- Resistive
- Voltage
- 24V DC
- Item
- Standard HMI
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Touchscreen Touch Type
- Single Touch
Description
Standard HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.