Shop WEINTEK
See all product information
Create Account
15.6" Advanced HMI, Built-In cMT Viewer
- Mfr # cMT3162XiV
- Zoro # G524223852
product price:Â
$
1,732.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Supports cMT Viewer
Display Type
LCD
Voltage
24V DC
Display Screen Size
15.6 in
Product Type
HMI with Built-in cMT Viewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3162XiV
- Zoro #
- G524223852
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Supports cMT Viewer
- Display Type
- LCD
- Item
- 15.6" Advanced HMI, Built-In cMT Viewer
- Voltage
- 24V DC
- Product Type
- HMI with Built-in cMT Viewer
- Communication Protocol Method
- Ethernet, USB
- Touchscreen Technology
- Capacitive
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Pixel Resolution
- 1920 x 1080 Pixels
- Touchscreen Touch Type
- Multi-Touch
Dimensions
- Display Screen Size
- 15.6 in
- Overall Depth
- 27.6 mm
- Overall Height
- 263 mm
- Overall Width
- 400 mm
- Fits Chest Size
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Supports cMT Viewer
Description
15.6 In. Advanced HMI, Built-In cMT Viewer, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.