Shop WEINTEK
See all product information
Create Account
4.3" HTML5 Web Panel
- Mfr # cMT2058XHW
- Zoro # G224224029
product price:Â
$
490.99
/ea
Free Shipping & Returns
Key Features
Display Screen Size
4.3 in
Touchscreen Technology
Resistive
Overall Width
128 mm
Communication Protocol Method
Ethernet, USB
Voltage
24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT2058XHW
- Zoro #
- G224224029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Touchscreen Technology
- Resistive
- Communication Protocol Method
- Ethernet, USB
- Item
- HTML5 Web Panel
- Voltage
- 24V DC
- Display Type
- LCD
- Memory Type
- 1 GB RAM, 4 GB Flash
- Pixel Resolution
- 800 x 480 Pixels
- Features
- Fan-Less Cooling System
- Product Type
- HTML5 Web Panel
- Viewing Angle
- 80 Degrees Bottom, 80 Degrees Left, 80 Degrees Right, 80 Degrees Top
- Touchscreen Touch Type
- Single Touch
Dimensions
- Display Screen Size
- 4.3 in
- Overall Width
- 128 mm
- Overall Height
- 102 mm
- Overall Depth
- 32 mm
- Fits Chest Size
- Fan-Less Cooling System
Description
HTML5 Web Panel, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.