Faceless HMI
- Mfr # cMT-SVR-100
- Zoro # G224224050
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Overall Height
130 mm
Memory Type
256 MB Flash, 256 MB RAM
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Product Type
HMI Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT-SVR-100
- Zoro #
- G224224050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Voltage
- 24V DC
- Memory Type
- 256 MB Flash, 256 MB RAM
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Item
- Faceless HMI
- Product Type
- HMI Server
- Features
- Built-In Power Isolator, One USB Host Port
Dimensions
- Overall Height
- 130 mm
- Overall Depth
- 115 mm
- Overall Width
- 27 mm
- Fits Chest Size
- Built-In Power Isolator, One USB Host Port
Description
Faceless HMI, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.