Shop WEINTEK
See all product information
Create Account
7" Advanced HMI, High Brightness, Class
- Mfr # cMT3072XHT
- Zoro # G924223926
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Zoro's best price: not eligible for any other offers or promotions
Key Features
Viewing Angle
85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
Overall Height
146 mm
Overall Depth
36 mm
Display Screen Size
7 in
Pixel Resolution
1024 x 600 Pixels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT3072XHT
- Zoro #
- G924223926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 146 mm
- Overall Depth
- 36 mm
- Display Screen Size
- 7 in
- Overall Width
- 200.4 mm
Details
- Viewing Angle
- 85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
- Pixel Resolution
- 1024 x 600 Pixels
- Product Type
- HMI with WVA Display
- Communication Protocol
- CANopen
- Voltage
- 24V DC
- Display Type
- LCD
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Memory Type
- 1 GB RAM, 4 GB Flash
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Touchscreen Technology
- Resistive
- Item
- Advanced HMI
- Touchscreen Touch Type
- Single Touch
Description
Advanced HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.