15" Standard HMI, Class 1 Div 2
- Mfr # cMT2158X
- Zoro # G924224046
product price:Â
$
2,562.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Viewing Angle
88 Degrees Bottom, 88 Degrees Left, 88 Degrees Right, 88 Degrees Top
Overall Height
293 mm
Features
Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel, SD Card Slot for Expansion of Storage
Display Screen Size
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT2158X
- Zoro #
- G924224046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 293 mm
- Display Screen Size
- 15 in
- Overall Width
- 366 mm
- Overall Depth
- 48.2 mm
- Fits Chest Size
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel, SD Card Slot for Expansion of Storage
Details
- Voltage
- 24V DC
- Viewing Angle
- 88 Degrees Bottom, 88 Degrees Left, 88 Degrees Right, 88 Degrees Top
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel, SD Card Slot for Expansion of Storage
- Item
- Standard HMI
- Display Type
- LCD
- Touchscreen Technology
- Resistive
- Product Type
- HMI with WVA Display
- Memory Type
- 1 GB RAM, 4 GB Flash
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Pixel Resolution
- 1024 x 768 Pixels
- Touchscreen Touch Type
- Single Touch
Description
Standard HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.