Shop WEINTEK
See all product information
Create Account
7" Advanced HMI, High Resolution
- Mfr # cMT3072XP
- Zoro # G024224175
product price:Â
$
3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Product Type
HMI with WVA Display
Touchscreen Technology
Capacitive
Voltage
24V DC
Overall Depth
36.9 mm
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT3072XP
- Zoro #
- G024224175
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 36.9 mm
- Display Screen Size
- 7 in
- Overall Height
- 146 mm
- Overall Width
- 200.3 mm
Details
- Product Type
- HMI with WVA Display
- Touchscreen Technology
- Capacitive
- Voltage
- 24V DC
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Item
- Advanced HMI
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Viewing Angle
- 85 Degrees Bottom, 85 Degrees Left, 85 Degrees Right, 85 Degrees Top
- Display Type
- LCD
- Communication Protocol
- CANopen
- Memory Type
- 1 GB RAM, 4 GB Flash
- Pixel Resolution
- 1024 x 600 Pixels
- Touchscreen Touch Type
- Multi-Touch
Description
Advanced HMI, LCD, Voltage 24V DC