Shop WEINTEK
See all product information
Create Account
Advanced Faceless HMI, Built-In EA 2.0
- Mfr # cMT-SVRX-822
- Zoro # G324224172
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Features
Built-In Easy Access 2.0 License, Built-In Power Isolator, Supports OPC UA Server
Product Type
HMI Server
Memory Type
1 GB RAM, 4 GB Flash
Voltage
24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT-SVRX-822
- Zoro #
- G324224172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 130 mm
- Overall Width
- 29.8 mm
- Overall Depth
- 115 mm
- Fits Chest Size
- Built-In Easy Access 2.0 License, Built-In Power Isolator, Supports OPC UA Server
Details
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Item
- Advanced Faceless HMI, Built-In EA 2.0
- Features
- Built-In Easy Access 2.0 License, Built-In Power Isolator, Supports OPC UA Server
- Product Type
- HMI Server
- Memory Type
- 1 GB RAM, 4 GB Flash
- Voltage
- 24V DC
Description
Advanced Faceless HMI, Built-In EA 2.0, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.