Digital Output Card

  • Mfr # iR-DQ16-N
  • Zoro # G624224063
product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Marked, IP20 Rating, UL Listed
Product Type
I/O Module
Features
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
Fits Chest Size
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
iR-DQ16-N
Zoro #
G624224063
UPC #
-
Country of Origin
Taiwan, Province of China
Standards
CE Marked, IP20 Rating, UL Listed
Product Type
I/O Module
Features
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
Item
Digital Output Card

Dimensions

Fits Chest Size
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen

Description

Digital Output Card, Fits Chest Size 35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen

Ratings & reviews