Shop WEINTEK
See all product information
Create Account
Faceless HTML5 Web Panel
- Mfr # cMT-FHDX-820W
- Zoro # G724224161
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, USB
Overall Height
130 mm
Voltage
24V DC
Overall Depth
115 mm
Features
Fan-Less Cooling System, Powerful and Versatile Chromium Browser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT-FHDX-820W
- Zoro #
- G724224161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Communication Protocol Method
- Ethernet, USB
- Voltage
- 24V DC
- Features
- Fan-Less Cooling System, Powerful and Versatile Chromium Browser
- Memory Type
- 1 GB RAM, 4 GB Flash
- Product Type
- HTML5 Web Panel
- Item
- Faceless HTML5 Web Panel
Dimensions
- Overall Height
- 130 mm
- Overall Depth
- 115 mm
- Overall Width
- 29.8 mm
- Fits Chest Size
- Fan-Less Cooling System, Powerful and Versatile Chromium Browser
Description
Faceless HTML5 Web Panel, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.