7" Basic HMI, Non-UL
- Mfr # MT8072iP
- Zoro # G624223998
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Product Type
HMI with TFT Display
Pixel Resolution
800 x 480 Pixels
Overall Height
146 mm
Overall Width
200.4 mm
Overall Depth
34 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT8072iP
- Zoro #
- G624223998
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- HMI with TFT Display
- Pixel Resolution
- 800 x 480 Pixels
- Item
- Basic HMI, Non-UL
- Viewing Angle
- 60 Degrees Top, 70 Degrees Bottom, 70 Degrees Left, 70 Degrees Right
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Memory Type
- 128 MB RAM, 256 MB Flash
- Touchscreen Technology
- Resistive
- Display Type
- LCD
- Features
- NEMA4/IP65 Compliant Front Panel
- Voltage
- 24V DC
- Touchscreen Touch Type
- Single Touch
Dimensions
- Overall Height
- 146 mm
- Overall Width
- 200.4 mm
- Overall Depth
- 34 mm
- Display Screen Size
- 7 in
- Fits Chest Size
- NEMA4/IP65 Compliant Front Panel
Description
Basic HMI, Non-UL, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.