Zoro Homepage

HMI, Advanced, 10.1 in, Capacitive Touch

  • Mfr # CMT3108XP

  • Zoro # G915371803


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Memory
1GB
For Use With
IP66 / NEMA4 / UL Type 4X (Indoor use only) ATEX Zone 2/22 Category 3 D/G
Voltage
24 ± 20% VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT3108XP
Zoro #
G915371803
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
HMI,Advanced,10.1 in,Capacitive Touch
Memory
1GB
For Use With
IP66 / NEMA4 / UL Type 4X (Indoor use only) ATEX Zone 2/22 Category 3 D/G
Voltage
24 ± 20% VDC

Description

HMI,Advanced,10.1 in,Capacitive Touch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.