HMI Panel, 10.1-inch

  • Mfr # MT8106iE
  • Zoro # G723561656
product price: 
$
953.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT8106iE
Zoro #
G723561656
UPC #
-
Country of Origin
China

Description

Industrial 10.1-inch Human Machine Interface (HMI) designed for monitoring and controlling PLC-based automation systems. It provides a high-resolution touchscreen with reliable communication interfaces, making it suitable for industrial control and visualization applications. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 10.1” TFT LCD -Resolution: 1024 x 600 pixels -Brightness: -350 cd/m sq -Contrast Ratio: 500:1 -Backlight: LED (long life industrial grade) -Touch Type: 4-wire resistive touch -Processor: 32-bit RISC CPU -Memory: 128 MB RAM / 256 MB Flash -Communication Ports: -Ethernet: 10/100 Base-T x1 -COM1: RS-232 -COM2/COM3: RS-485 support -USB Host: USB 2.0 x1 -Input Voltage: 24V DC (±20%) -Power Consumption: -510 mA at 24V DC -Isolation: Built-in power isolation -Protection: IP65 (front panel) / NEMA 4 compliant -Mounting Type: Panel Mount -Dimensions: 271 x 213 x 36.4 mm -Panel Cutout: 260 x 202 mm -Operating Temperature: 0 deg C to 55 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Industrial plastic housing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews