4.3" Basic HMI, Non-UL
- Mfr # MT8052iP
- Zoro # G224224159
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Pixel Resolution
480 x 272 Pixels
Voltage
24V DC
Touchscreen Technology
Resistive
Viewing Angle
50 Degrees Top, 70 Degrees Bottom, 70 Degrees Left, 70 Degrees Right
Product Type
HMI with TFT Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT8052iP
- Zoro #
- G224224159
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Pixel Resolution
- 480 x 272 Pixels
- Voltage
- 24V DC
- Touchscreen Technology
- Resistive
- Viewing Angle
- 50 Degrees Top, 70 Degrees Bottom, 70 Degrees Left, 70 Degrees Right
- Product Type
- HMI with TFT Display
- Memory Type
- 128 MB RAM, 256 MB Flash
- Features
- NEMA4/IP65 Compliant Front Panel
- Display Type
- LCD
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Item
- Basic HMI, Non-UL
- Touchscreen Touch Type
- Single Touch
Dimensions
- Display Screen Size
- 4.3 in
- Overall Height
- 102 mm
- Overall Depth
- 32 mm
- Overall Width
- 128 mm
- Fits Chest Size
- NEMA4/IP65 Compliant Front Panel
Description
Basic HMI, Non-UL, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.