HMI Panel, 4.3-inch

  • Mfr # MT8050IE
  • Zoro # G623561602
product price: 
$
749.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT8050IE
Zoro #
G623561602
UPC #
-
Country of Origin
China

Description

Compact 4.3-inch Human Machine Interface (HMI) designed for industrial automation systems. It provides a user-friendly touchscreen display for monitoring and controlling PLC-based processes with reliable communication and rugged industrial design. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 4.3” TFT LCD -Resolution: 480 x 272 pixels -Brightness: -400 cd/m sq -Contrast Ratio: 500:1 -Backlight: LED (life >30,000 hours) -Touch Type: 4-wire resistive -Processor: 32-bit RISC Cortex-A8 (600 MHz) -Memory: 128 MB Flash / 128 MB RAM -Communication Ports: -Ethernet: 10/100 Base-T x 1 -USB Host: USB 2.0 x 1 -COM1: RS-232 / RS-485 -COM3: RS-485 -Input Voltage: 24V DC (±20%) -Power Consumption: -400 mA at 24V DC -Protection: IP65 / NEMA 4 (front panel) -Mounting Type: Panel Mount -Dimensions: 128 x 102 x 32 mm -Operating Temperature: 0 deg C to 50 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews