10.1" Advanced HMI, Built-In cMT Viewer
- Mfr # cMT3108XPiV
- Zoro # G924224121
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Key Features
Features
Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
Display Screen Size
10.1 in
Pixel Resolution
1280 x 800 Pixels
Voltage
24V DC
Overall Width
266 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3108XPiV
- Zoro #
- G924224121
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Features
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
- Item
- 10.1" Advanced HMI, Built-In cMT Viewer
- Pixel Resolution
- 1280 x 800 Pixels
- Voltage
- 24V DC
- Display Type
- LCD
- Product Type
- HMI with Built-in cMT Viewer
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Memory Type
- 1 GB RAM, 4 GB Flash
- Communication Protocol Method
- Ethernet, USB, Wi-Fi
- Touchscreen Technology
- Capacitive
- Touchscreen Touch Type
- Multi-Touch
Dimensions
- Display Screen Size
- 10.1 in
- Overall Width
- 266 mm
- Overall Depth
- 42.7 mm
- Overall Height
- 196 mm
- Fits Chest Size
- Built-In Power Isolation, NEMA4/IP66 Compliant Front Panel, Powerful and Versatile Chromium browser
Description
10.1 In. Advanced HMI, Built-In cMT Viewer, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.