Standard Connection Box

  • Mfr # cMT-XMBS
  • Zoro # G824224078
product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
cMT3106XM
Compatible with Brand
Weintek
Compatible Product Type
Handheld HMI Systems
Features
Designed for Cabinet-External or Wall-Mounted Installation, Durable Industrial-Grade Plastic Housing, High Vibration Resistance for Harsh Environments, Secure Mounting with M4 Screw Installation, Standard-Size Design for Improved Wiring Space and Cable Management, Wide Operating Temperature Range (0 to 55 Degrees C)
Standards
CE Marked, IP66 Rating, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
cMT-XMBS
Zoro #
G824224078
UPC #
-
Country of Origin
China

Dimensions

Fits Chest Size
Designed for Cabinet-External or Wall-Mounted Installation, Durable Industrial-Grade Plastic Housing, High Vibration Resistance for Harsh Environments, Secure Mounting with M4 Screw Installation, Standard-Size Design for Improved Wiring Space and Cable Management, Wide Operating Temperature Range (0 to 55 Degrees C)

Details

Compatible Manufacturer Part Number
cMT3106XM
Compatible with Brand
Weintek
Compatible Product Type
Handheld HMI Systems
Features
Designed for Cabinet-External or Wall-Mounted Installation, Durable Industrial-Grade Plastic Housing, High Vibration Resistance for Harsh Environments, Secure Mounting with M4 Screw Installation, Standard-Size Design for Improved Wiring Space and Cable Management, Wide Operating Temperature Range (0 to 55 Degrees C)
Standards
CE Marked, IP66 Rating, UL Listed
Item
Standard Connection Box
Product Type
Compact Connection Box
Compatible with Manufacturer Model Number
cMT3106XM
Compatible Manufacturer Model Number
cMT3106XM

Description

Standard Connection Box, Fits Chest Size Designed for Cabinet-External or Wall-Mounted Installation, Durable Industrial-Grade Plastic Housing, High Vibration Resistance for Harsh Environments, Secure Mounting with M4 Screw Installation, Standard-Size Design for Improved Wiring Space and Cable Management, Wide Operating Temperature Range (0 to 55 Degrees C)

Ratings & reviews