Shop WEISNER STEEL
See all product information
Create Account
Anchor Shackle, 8.5 ton Load, 1 in, 1-1/8 in Screw Pin, Hot Dipped Galvanized
- Mfr # SHA1LR
- Zoro # G721832970
product price:Â
$
37.55
/ea
Key Features
Pin Material
Alloy Steel
Hook Opening
1.69 in
Working Load Limit
8.5 ton
Body Size
1 in
Outside Diameter of Eye
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHA1LR
- Zoro #
- G721832970
- UPC #
- -
- Country of Origin
- Unknown
- Pin Material
- Alloy Steel
- Hook Opening
- 1.69 in
- Working Load Limit
- 8.5 ton
- Body Material
- Forged Carbon Steel
- Finish
- Hot Dipped Galvanized
- Pin Style
- Screw
Dimensions
- Body Size
- 1 in
- Outside Diameter of Eye
- 2.38 in
- Eye Inside Height
- 3.81 in
- Pin Dia.
- 1-1/8 in
- Eye Inside Width
- 2.63 in
Description
Screw pin anchor shackle 1 in, galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.