Shop WEISNER STEEL
See all product information
Create Account
Anchor Shackle, 9.5 ton Load, 1-1/8 in, 1-1/4 in Screw Pin, Hot Dipped Galvanized
- Mfr # SHA118LR
- Zoro # G921833647
product price:Â
$
55.69
/ea
Key Features
Working Load Limit
9.5 ton
Eye Inside Height
4-1/4 in
Outside Diameter of Eye
2.63 in
Eye Inside Width
2.88 in
Body Material
Forged Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHA118LR
- Zoro #
- G921833647
- UPC #
- -
- Country of Origin
- Unknown
- Working Load Limit
- 9.5 ton
- Body Material
- Forged Carbon Steel
- Pin Style
- Screw
- Finish
- Hot Dipped Galvanized
- Pin Material
- Alloy Steel
- Hook Opening
- 1-3/4 in
Dimensions
- Eye Inside Height
- 4-1/4 in
- Outside Diameter of Eye
- 2.63 in
- Eye Inside Width
- 2.88 in
- Body Size
- 1-1/8 in
- Pin Dia.
- 1-1/4 in
Description
Screw pin anchor shackle 1-1/8 in, galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.