Shop VEVOR
See all product information
Create Account
2-in-1 Portable Electric Hoist Winch 1100LB Wired/Wireless Remote Control
- Mfr # LES-500
- Zoro # G823371773
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Electric Hoist Item
Portable Power Electric Hoist
Voltage
110 V
Control
Wired, Wireless
Load Capacity
1,100 lbs (500 kg)
Lift Speed
36 ft/min (11 m/min)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LES-500
- Zoro #
- G823371773
- UPC #
- 197988652670
- Country of Origin
- China
- Hoist Lift
- 98 ft (30 m)
- Electric Hoist Item
- Portable Power Electric Hoist
- Voltage
- 110 V
- Control
- Wired, Wireless
- Load Capacity
- 1,100 lbs (500 kg)
- Lift Speed
- 36 ft/min (11 m/min)
Description
VEVOR 2-in-1 Electric Hoist Winch, 1100 lbs Capacity, 1800W Portable Power Winch, 98 ft Lifting Height, 36 ft/min with Wire and Wireless Remote Control, for Garage, Warehouse, Factory Lifting Towing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.