60W Soldering Iron Kit

  • Mfr # WLIRK6012A

  • Zoro # G503508826


product price:  $34.90
/ea

Key Features

Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Cord Length
1.5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLIRK6012A
Zoro #
G503508826
UPC #
037103346490
Country of Origin
Mexico

Dimensions

Cord Length
1.5 ft
Tip Width
0.25 in

Details

Item
Corded Soldering Iron Kits
Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Handle Style
Ergonomic Molded Pencil Grip
Includes Heating Element
Yes
Operating Voltage
120V AC
Tip Manufacturer Model Number
WLTCH6IR60
Product Type
Soldering Iron Kit
Compatible Tip Series
WLIR60
Operating Temperature (Minimum)
880 Degrees F
Number of Tips Included
3
Plug Type
Three Prong
Tip Type
Chisel
Power Consumption (Maximum)
60 W
Operating Temperature (Maximum)
900 Degrees F
Compatible Station
WLSK8012A
Time to Maximum Temperature
1 min

Description

Corded Soldering Iron Kits, Compatible Station WLSK8012A, Power Consumption (Maximum) 60 W, Operating Temperature (Maximum) 900 Degrees F, Operating Temperature (Minimum) 880 Degrees F, Tip Type Chisel, Tip Width 0.25 in, Time to Maximum Temperature 1 min, Operating Voltage 120V AC, Plug Type Three Prong, Cord Length 1.5 ft, Series RED, Product Type Soldering Iron Kit, Includes LED Halo Ring, Includes Heating Element Yes, Number of Tips Included 3, Application Soldering

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.