Shop All Soldering Tips
Weller
Soldering Screwdriver Tip, 3/16In
Mfr # PTD7
Zoro # G4729627
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Application Soldering
- For Use With WTCPT
- ESD Safe No
- Material Iron Plated Copper
Product Information
- Brand Weller
- MFR # PTD7
- Zoro # G4729627
- UPC # 037103473288
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.1875 in |
Tip Outside Diameter | 4.6 mm |
Tip Width | 4.6 mm |
Tip Length | 33 mm |
Details
Description
Soldering Tip, Tip Series PT, Tip Type Screwdriver, Tip Width 4.6 mm, Tip Length 33 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 4.6 mm, Tip Thickness 0.8 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.062 (151055)
- WELLER Digital Soldering Station, 40W (WX1011N)
- BLUE DEMON Low Hydro Carbon, Stl Electrode, 5/32, 50lb (E7018-532-50)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-20-45-25)
- WELLER Soldering Screwdriver Tip, 1/8In (PTC7)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WELLER Solder Tip, Screwdriver, 0.062 In/1.6 mm (ETA)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- WELLER Soldering Tip, Micro, 1/64in. (T0054485299)
- Weller Soldering Tips