Shop All Soldering Tips
Weller
Soldering Screwdriver Tip, 1/8In
Mfr # PTC7
Zoro # G4331616
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- For Use With WTCPT
- Application Soldering
- Product Type Soldering Tip
- Tip Type Screwdriver
Product Information
- Brand Weller
- MFR # PTC7
- Zoro # G4331616
- UPC # 037103473264
- Country of Origin Mexico
- Category Soldering Tips
Dimensions
Size | 0.125 in |
Tip Length | 33 mm |
Tip Width | 3.2 mm |
Tip Outside Diameter | 3.2 mm |
Details
Description
Soldering Tip, Tip Series PT, Tip Type Screwdriver, Tip Width 3.2 mm, Tip Length 33 mm, Maximum Operating Temperature 700 Degrees F, Compatible Handpiece Manufacturer Model Number TC201, TC201FE, TC201T, TCP, TCP 12, TCP 24, TCP 42, TCPS, Tip Outside Diameter 3.2 mm, Tip Thickness 0.8 mm, Compatible Station WTCP 51, WTCPN, WTCPS, WTCPT, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- TECHSPRAY Label and Adhesive Remover (1613-6S)
- HAKKO Soldering Tip, Conical, 0.5mm x 10mm (T15-B2)
- STEINER Welding Blanket Roll, 5 ft. H x 150 ft. W (385-60R)
- WELLER Soldering Screwdriver Tip, 1/16In (PTA7)
- WELLER Soldering Screwdriver Tip, 3/32In (TPTB7)
- WELLER Soldering Screwdriver Tip, 1/32 (PTH7)
- WELLER Soldering Tip, PK2 (MT1)
- WELLER Solder Tip, Chisel, 0.063 In/1.6 mm (T0054444099)
- WELLER Solder Tip, Chisel, 0.094 In/2.4 mm (T0054440599)
- HAKKO Soldering Tip, Bevel, 1mm x 12mm (T15-C1)
- Weller Soldering Tips