Shop WELLER
See all product information
Create Account
Soldering Tip
- Mfr # WPT2
- Zoro # G123943229
product price:Â
$
19.75
/ea
Key Features
Tip Series
WPT2
Compatible Handpiece Manufacturer Model Number
WPA2, WSTA3
Tip Length
18.29 mm
Application
Soldering
Tip Width
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPT2
- Zoro #
- G123943229
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Tip Length
- 18.29 mm
- Tip Width
- 2 mm
Details
- Tip Series
- WPT2
- Compatible Handpiece Manufacturer Model Number
- WPA2, WSTA3
- Application
- Soldering
- Product Type
- Soldering Tip
- Compatible Handpiece Manufacturer
- Weller
- Tip Type
- Chisel
- Item
- Soldering Tip
- Compatible Station
- WPA2, WSTA3
Description
Soldering Tip, Tip Series WPT2, Tip Type Chisel, Tip Width 2 mm, Tip Length 18.29 mm, Compatible Handpiece Manufacturer Model Number WPA2, WSTA3, Compatible Station WPA2, WSTA3, Compatible Handpiece Manufacturer Weller, Application Soldering, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.