Shop WELLS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Ventless Exhaust System
Mfr # WVU-26
Zoro # G623352569
product price:Â $32,229.99
/eaKey Features
Color
Silver
Ventilation Type
Recirculation
Standards
ANSI UL 710B, EPA 202, NFPA 96
Overall Depth
42 1/2 in
Lighting Technology
LED Bulb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WVU-26
Zoro #
G623352569
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 1/2 in
Overall Width
32 3/8 in
Overall Height
79 11/16 in
Details
Color
Silver
Ventilation Type
Recirculation
Standards
ANSI UL 710B, EPA 202, NFPA 96
Lighting Technology
LED Bulb
Item
Ventless Exhaust System
Material
Stainless Steel
Recommended Environments
In and Out of the Cooking Area to Ensure the Dilution of Cooking Aromas
Airflow Capacity
800 cfm
Full Load Current
6 A
Hood Style
Ventless
Number of Light Fixtures
2
Maximum Noise Level
68 dBA
Exhaust Application
Grease
Maximum Airflow Capacity
800 cfm
Filter Type
Carbon-Charcoal
Includes
ANSUL Drops, ANSUL Sopanifier, ANSUL Tank, Heat Sensors, High Efficiency (Particulate Air) Filter/Carbon-Charcoal Filter Pack, Movable Manual Pull Station, Nitrogen Cartridge, Nozzles, Piping, Stainless Steel Grease Baffle Filter with Grease Cup
Nameplate Voltage
208/240V
Description
Ventless Exhaust System, Airflow Capacity 800 cfm, Color Silver, Duct Collar Connection Not Applicable, Duct Shape Not Applicable, Material Stainless Steel, Maximum Airflow Capacity 800 cfm, Maximum Noise Level 68 dBA, Mounting Type Commercial Installation, Number of Light Fixtures 2, Number of Speeds Not Applicable, Overall Depth 42 1/2 in, Overall Height 79 11/16 in, Overall Width 32 3/8 in, Hood Style Ventless, Nameplate Voltage 208/240V, Duct Direction Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.