Shop WELLS

Ventless Exhaust System

  • Mfr # WVU-72

  • Zoro # G823361620


product price:  $67,744.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Exhaust Application
Grease
Lighting Technology
LED Bulb
Airflow Capacity
1,500 cfm
Color
Silver
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WVU-72
Zoro #
G823361620
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
76 13/16 in
Overall Height
102 1/2 in
Overall Depth
50 in

Details

Exhaust Application
Grease
Lighting Technology
LED Bulb
Airflow Capacity
1,500 cfm
Color
Silver
Frequency
60 Hz
Standards
ANSI UL 710B, EPA 202, NFPA 96
Item
Ventless Exhaust System
Full Load Current
3.5 A
Maximum Airflow Capacity
1,500 cfm
Number of Light Fixtures
4
Material
Stainless Steel
Hood Style
Ventless
Maximum Noise Level
68 dBA
Recommended Environments
Required into the Area to Comply with the Universal Mechanical Code and for the Dilution of Cooking Aromas
Includes
ANSUL Drops, ANSUL Sopanifier, ANSUL Tank, Fiberglass Pre-Filters, Heat Sensors, High Efficiency Filter/Carbon-Charcoal Filter Pack, Movable Manual Pull Station, Nitrogen Cartridge, Nozzles, Piping, Stainless Steel Grease Baffle Filter with Grease Cup
Ventilation Type
Recirculation
Filter Type
Carbon-Charcoal
Nameplate Voltage
208/240V

Description

Ventless Exhaust System, Airflow Capacity 1,500 cfm, Color Silver, Duct Collar Connection Not Applicable, Duct Shape Not Applicable, Material Stainless Steel, Maximum Airflow Capacity 1,500 cfm, Maximum Noise Level 68 dBA, Mounting Type Commercial Installation, Number of Light Fixtures 4, Number of Speeds Not Applicable, Overall Depth 50 in, Overall Height 102 1/2 in, Overall Width 76 13/16 in, Hood Style Ventless, Nameplate Voltage 208/240V, Duct Direction Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.