Crystal Village KF0016

  • Mfr # KF0016
  • Zoro # G204132733
product price: 
$
136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KF0016
Zoro #
G204132733
UPC #
4713597007418
Country of Origin
China

Description

The Weplay Crystal Village launches children into construction and engineering ideas with Weplay newest product for ages 2 years and up. The 6 Tall Houses (1 x 1 x 4") and the 6 Short Houses (1 x 1 x 2") make up a brilliantly colored village allowing children to use their unlimited imagination and increase interest in the arts. The House Blocks and the Roof (6 - 60 degree and 6 - 90 degree) pieces can be played together or separately. From 2D to 3D construction, children's concept of structure and fine motor skills are enhanced. The concept of angles is introduced through the gameplay. Tops of the Houses are designed as 30 and 45 degrees while the Roof is 60 and 90 degrees. The translucent houses are in three primary colors. The Crystal Village is a perfect platform for children to learn primary colors and color mixing. The Roof pieces are in orange, green or purple. These are the results of mixing two primary colors. The solid color Roof pieces help children to learn the concept of solid and transparent colors. When playing with light, the hollow shapes on the House Blocks create shadows in different colors. Children can also learn about the relationship between light and shadow throughout the game. The 5 double-sided game cards introduce several mathematical concepts. Children can play the games independently or along with the game cards easily.

Features
  • 6 Tall Houses and 6 Short Houses make up a brilliantly colored village
  • The Crystal Village offers open-ended constructive gameplay from 2D to 3D
  • The basic concepts of angles are introduced through the gameplay
  • Tops of the House Blocks are designed as 30 and 45 degrees while the Roof Blocks are 60 and 90 degrees
  • The translucent houses are in three primary colors
  • Crystal Village is a perfect platform for children to learn about primary colors and color mixing while having fun
  • The hollow shapes as windows on the Houses create a vivid visual experience
  • The 6 double-sided game cards introduce several mathematical concepts
  • Children can play games independently or with the game cards
Specifications
  • Age Group: 2 Years & Up
  • Volume: 0.27 cu. ft.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews