Shop WEPLAY
Create Account
Hand Held Rotation Board Small KP2003.1
- Mfr # KP2003.1
- Zoro # G704132608
product price:Â
$
158.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2003.1
- Zoro #
- G704132608
- UPC #
- 4713597006374
- Country of Origin
- China
Description
The Weplay Rotation Board with Handles allows a child to sit on the board wobble or spin. With his or her hands on the handles and with simple motion exerted from the waist and arms children can move the board. This exercise helps to target and stimulate the development of the cerebral cortex. The Weplay Rotation board with handles builds abdominal strength and control. Great for children over 3 years.
Features- The user can sit on the board with his or her hands holding onto the handles
- A simple manual maneuver to turn the rotation board will bring the user instant sensation of rotation and help stimulate the development of cerebral cortex
- Materials: PE
- Size: Small
- Maximum Load: 40 kg
- Dimension: 51 x 46 cm
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.