Rolling 4 Fun KF0009

  • Mfr # KF0009
  • Zoro # G704132806
product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KF0009
Zoro #
G704132806
UPC #
4713597006893
Country of Origin
China

Description

Rolling 4 Fun is a toy created to help children with oralmuscle issues. By creating a toy that can be used by blowing the ball around any of the 3 exterior paths. Each path can also be followed by using hands on the edges. Each Rolling 4 Fun comes with a slow and a fast ball to allow the toy to continue to challenge the user. Make the small ball roll along the tracks with four different routes to create more fun and options. The four different ways of playing and functions offer finger and arm exercise to enhance children’s motor skills from arms to fingers.

Features
  • Rolling 4 Fun
  • Learning & Education
  • Express Shipping to your doorstep. You don't have to pay anything extra
  • This product is imported from USA
  • The price includes import custom duties and taxes
Specifications
  • Country of Origin: Taiwan
  • Suggested Ages: 3Y+
  • Main Part: HIPS
  • Balls: 1 x PE & 1 x TPR
  • Dimension: 10" H x 2" W x 12" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews