Shop WERA
Create Account
Kraftform Kompakt VDE 17 RA Imperial 1, 17 pieces
- Mfr # 5006619001
- Zoro # G123557198
product price:Â
$
186.99
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
- 5006619001
- Zoro #
- G123557198
- UPC #
- -
- Country of Origin
- Czechia
Description
17-piece Kraftform Kompakt VDE set. One 837 i RA bladeholding screwdriver with ratchet functionality (40 teeth, 9 deg return angle), one 817 VDE bitholding screwdriver, 15 VDE blades with Take it easy Tool finder: Colour coding by profile and laser-engraved size indication. Individually tested tools as per IEC 60900. Individually tested in a water quench at 10,000 V for safe working at the approved voltage of 1,000 V. In a robust belt pouch.
Documents & Resources